Zoro Homepage

High Velocity Air Curtain, 81 In. W

  • Mfr # IDC12-2078AQ-G

  • Zoro # G9857075


product price: $2,538.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
81 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-2078AQ-G
Zoro #
G9857075
UPC #
-
Country of Origin
United States

Dimensions

Width
81 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
6.5 ft
Depth
18 in
Overall Depth
18 in
Overall Height
15 in
Overall Width
81 in
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
10 ft
Power Cord Length
Not Available
Nozzle Width
78 in
Mounting Height for Temperature Control
12 ft
For Frame Opening Width
6 1/2 ft

Details

Item
Unhtd 15"H 81"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
4000 fpm
Voltage
600
Air Curtain Air Volume
3095 cfm
Air Curtain dBA @ 10 Feet
63 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Motor HP
1/2 hp
Number of Speeds
1
Requires
Hard Wiring
Includes
Activation Switch, Factory Mounted Control Panel
Air Curtain Item
High Velocity Air Curtain
Max. Amps
2.0
Motor Enclosure
Open Dripproof
Housing Color
Gray
Max. RPM
1,680 RPM
Standards
AMCA Certified, UL Listed
Control Type
Activation Switch
Housing Material
Aluminum
Maximum Air Velocity
5,166 fpm
Sound Level @ 10 ft
66 dBA
Profile Type
Standard Profile
Nameplate Voltage
600V AC
Frequency
60 Hz
Drive Type
Direct Drive
Electrical Connection
Hardwired
Ultraviolet Air Cleaning
No
Power Consumption
1.03 kW
Finish
Powder Coated
Grille Material
Aluminum
Sanitation Certified
No
Includes Mounting Fasteners
No
For Outdoor Use
Yes
Full Load Current
2 A
Minimum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Assembly
Not Available
Maximum Speed
1,680 RPM
Washdown
No
Maximum Operating Temperature
Not Available
HEPA Air Cleaning
No
Maximum Air Volume
3,095 cfm
Motor Horsepower per Motor
1/2 hp
Series
IDC12

Description

Unhtd 15 In.H 81 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 6 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 81 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,095 cfm, Nameplate Voltage 600V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.