Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounitng Heights

  • Mfr # CHD10-2072AJ-G

  • Zoro # G307969007


product price: $2,406.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Control Type
Activation Switch
Finish
Powder Coated
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-2072AJ-G
Zoro #
G307969007
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
75 in
Overall Depth
14 1/2 in
Nozzle Width
72 in
For Frame Opening Width
6 ft
Mounting Height for Temperature Control
10 ft
Mounting Height for Insect Control
8 ft

Details

Item
Unhtd 14"H 75"W 15"D Galv St Air Curtain
Phase
1
Number of Motors
2
Control Type
Activation Switch
Finish
Powder Coated
Housing Color
White
Motor Enclosure
Open Dripproof
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Number of Speeds
3
Housing Material
Aluminum
Standards
cULus
Motor Type
Permanent Split Capacitor
Maximum Air Volume
3,608 cfm
Sanitation Certified
No
Motor Horsepower per Motor
1/2 hp
Heat Source
Electric
Frequency
60 Hz
Maximum Air Velocity
2,062 fpm
Power Consumption
1.56 kW
Ultraviolet Air Cleaning
No
Series
CHD10
Heated/Not Heated
Not Heated
HEPA Air Cleaning
No
Grille Material
Aluminum
Sound Level @ 10 ft
69 dBA
Nameplate Voltage
240V AC
Profile Type
Standard Profile
Washdown
No
Full Load Current
7 A
For Outdoor Use
No
Electrical Connection
Hardwired
Drive Type
Direct Drive
Assembly
Unassembled
Maximum Speed
1,680 RPM

Description

Unhtd 14 In.H 75 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 14 1/2 in, Overall Height 14 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,062 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 3,608 cfm, Nameplate Voltage 240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.