Zoro Homepage

Mounitng Heights

  • Mfr # CLC08-1036AB-G

  • Zoro # G907968974


product price: $1,341.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Control Type
Activation Switch
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1036AB-G
Zoro #
G907968974
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
13 1/2 in
Overall Height
8 1/2 in
For Frame Opening Width
3 ft
Nozzle Width
34 5/8 in
Mounting Height for Insect Control
7 ft
Mounting Height for Temperature Control
8 ft

Details

Item
Unhtd 8.5"H 36"W 14"D GalvSt Air Curtain
Phase
1
Number of Motors
1
Control Type
Activation Switch
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Motor Type
Permanent Split Capacitor
Standards
cULus
Motor Enclosure
Open Dripproof
Housing Color
White
Number of Speeds
2
Finish
Powder Coated
Housing Material
Aluminum
Motor Horsepower per Motor
1/5 hp
HEPA Air Cleaning
No
Maximum Air Volume
1,005 cfm
Nameplate Voltage
208V AC
Full Load Current
1.7 A
Series
CLC08
Grille Material
Aluminum
Maximum Air Velocity
1,760 fpm
Washdown
No
Power Consumption
0.32 kW
Heated/Not Heated
Not Heated
Ultraviolet Air Cleaning
No
Profile Type
Low Profile
Frequency
60 Hz
Sanitation Certified
No
For Outdoor Use
No
Sound Level @ 10 ft
54 dBA
Assembly
Unassembled
Drive Type
Direct Drive
Electrical Connection
Hardwired
Maximum Speed
1,680 RPM

Description

Unhtd 8.5 In.H 36 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,760 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,005 cfm, Nameplate Voltage 208V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.