Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounitng Heights

  • Mfr # CLC08-1036AJ-G

  • Zoro # G307968970


product price: $1,341.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Finish
Powder Coated
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1036AJ-G
Zoro #
G307968970
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
13 1/2 in
Overall Height
8 1/2 in
Mounting Height for Insect Control
7 ft
Mounting Height for Temperature Control
8 ft
For Frame Opening Width
3 ft
Nozzle Width
34 5/8 in

Details

Item
Unhtd 8.5"H 36"W 14"D GalvSt Air Curtain
Phase
1
Number of Motors
1
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Finish
Powder Coated
Number of Speeds
2
Standards
cULus
Housing Material
Aluminum
Motor Type
Permanent Split Capacitor
Housing Color
White
Control Type
Activation Switch
Motor Enclosure
Open Dripproof
Grille Material
Aluminum
Frequency
60 Hz
Full Load Current
1.7 A
Washdown
No
Motor Horsepower per Motor
1/5 hp
Maximum Air Volume
1,005 cfm
Profile Type
Low Profile
Ultraviolet Air Cleaning
No
Maximum Air Velocity
1,760 fpm
Sound Level @ 10 ft
54 dBA
Heated/Not Heated
Not Heated
Sanitation Certified
No
Series
CLC08
For Outdoor Use
No
HEPA Air Cleaning
No
Nameplate Voltage
240V AC
Power Consumption
0.32 kW
Maximum Speed
1,680 RPM
Drive Type
Direct Drive
Assembly
Unassembled
Electrical Connection
Hardwired

Description

Unhtd 8.5 In.H 36 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,760 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,005 cfm, Nameplate Voltage 240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.