Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounitng Heights

  • Mfr # CLC08-1048AB-G

  • Zoro # G007969000


product price: $1,430.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Overall Width
48 in
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Motor Type
Permanent Split Capacitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1048AB-G
Zoro #
G007969000
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
13 1/2 in
Overall Height
8 1/2 in
Nozzle Width
46 5/8 in
For Frame Opening Width
4 ft
Mounting Height for Temperature Control
8 ft
Mounting Height for Insect Control
7 ft

Details

Item
Unhtd 8.5"H 48"W 14"D GalvSt Air Curtain
Phase
1
Number of Motors
1
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Standards
cULus
Housing Color
White
Number of Speeds
2
Housing Material
Aluminum
Finish
Powder Coated
Motor Enclosure
Open Dripproof
HEPA Air Cleaning
No
Sanitation Certified
No
Washdown
No
Heated/Not Heated
Not Heated
Series
CLC08
Grille Material
Aluminum
Nameplate Voltage
208V AC
Frequency
60 Hz
For Outdoor Use
No
Sound Level @ 10 ft
54 dBA
Power Consumption
0.32 kW
Full Load Current
1.7 A
Ultraviolet Air Cleaning
No
Profile Type
Low Profile
Motor Horsepower per Motor
1/5 hp
Maximum Air Velocity
1,742 fpm
Maximum Air Volume
1,340 cfm
Drive Type
Direct Drive
Assembly
Unassembled
Maximum Speed
1,680 RPM
Electrical Connection
Hardwired

Description

Unhtd 8.5 In.H 48 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,742 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,340 cfm, Nameplate Voltage 208V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.