Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounitng Heights

  • Mfr # CLC08-1072AJ-G

  • Zoro # G407968993


product price: $1,510.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Overall Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1072AJ-G
Zoro #
G407968993
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Width
72 3/4 in
Overall Depth
13 1/2 in
Nozzle Width
71 3/8 in
For Frame Opening Width
6 ft
Mounting Height for Insect Control
7 ft
Mounting Height for Temperature Control
8 ft

Details

Item
Unhtd 8.5"H 73"W 14"D GalvSt Air Curtain
Phase
1
Number of Motors
1
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Housing Material
Aluminum
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Finish
Powder Coated
Number of Speeds
2
Motor Enclosure
Open Dripproof
Standards
cULus
Housing Color
White
Maximum Air Volume
2,010 cfm
For Outdoor Use
No
Power Consumption
0.32 kW
Grille Material
Aluminum
Profile Type
Low Profile
Series
CLC08
Frequency
60 Hz
Full Load Current
1.7 A
Ultraviolet Air Cleaning
No
HEPA Air Cleaning
No
Heated/Not Heated
Not Heated
Maximum Air Velocity
1,702 fpm
Sound Level @ 10 ft
54 dBA
Motor Horsepower per Motor
1/5 hp
Nameplate Voltage
240V AC
Sanitation Certified
No
Washdown
No
Maximum Speed
1,680 RPM
Electrical Connection
Hardwired
Drive Type
Direct Drive
Assembly
Unassembled

Description

Unhtd 8.5 In.H 73 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 72 3/4 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,702 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,010 cfm, Nameplate Voltage 240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.