Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounting Plate, 38-3/4 in Overall W

  • Mfr # 40LWD036WMP-WH

  • Zoro # G610877167


product price: $113.36
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Overall Height
1/2 in
Overall Width
38 3/4 in
Product Type
Wall Mounting Plate
For Use With Mfr. Model Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LWD036WMP-WH
Zoro #
G610877167
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
38 3/4 in

Details

Item
Wall Mounting Plate
Compatible with Manufacturer Model Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Product Type
Wall Mounting Plate
For Use With Mfr. Model Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Compatible Manufacturer Part Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Compatible Manufacturer Model Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Compatible with Manufacturer Model No.
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Compatible with Mfr. Model No.
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
For Use with Mfr Model Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Compatible Pump Manufacturer Part Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P
Compatible Mfr. Model Number
GCHD10-1036AA, GCHD10-1036AB, GCHD10-1036AJ-G, GCHD10-1036EB-080-3X, GCHD10-1036EJ-080-3X, GCHD10-1036EX-100-3X, GCHD10-1036EZ-100-3X, SHD07-1036AC-P

Description

Wall Mounting Plate, Product Type Wall Mounting Plate, Compatible with Grainger Part Number 48WL64, 48WL66, 6JGE3, 6JGE7, 6JGF0, 801WU7, 801WU8, 801WU9, Overall Height 1/2 in, Overall Width 38 3/4 in, Motor RPM Not Applicable, Overall Depth Not Applicable, Overall Length Not Applicable, Motor Capacitor Type Not Applicable, Number of Positions Not Applicable, Microfarad Rating Not Applicable, Phase Not Applicable, Shaft Diameter Not Applicable, Shaft Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.