
1/5 in. D X 12 in. L Aluminum Welding Rods PK2
Mfr # 328636
Zoro # G105310841
product price: $5.49
/pk 2, $2.75/eaSold in multiples of 6 for $32.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
328636
Zoro #
G105310841
UPC #
70042193251
Country of Origin
United States
Description
These easy-to-use rods are useful for multiple tasks including soldering or repairing aluminum windows, doors, gutters and siding and even sealing holes in boats. With a low working temperature of 720 to 750 degree Fahrenheit, these rods can also be used to build-up aluminum joints without distortion, discoloration or loss of strength. Tensile strength of 33,000 PSI. Includes two rods.
- • Aluminum rods are ideal for use on aluminum windows, doors, gutters and siding
- • Working temperature of 720 Fahrenheit to 750 Fahrenheit or 382.2 Celsius to 398.8 Celsius
- • Tensile strength of 33000 PSI
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.