Zoro Homepage

423678 Digital, LED Display

  • Mfr # FUEL GAUGE

  • Zoro # G316112364


product price: $16.69
/ea

Key Features

Depth
8.5 in
Length
8.5 in
Width
4.5 in
Power Source
Battery
Includes
(2) CR2032 Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUEL GAUGE
Zoro #
G316112364
UPC #
14045236782
Country of Origin
China

Dimensions

Depth
8.5 in
Length
8.5 in
Width
4.5 in

Details

Power Source
Battery
Includes
(2) CR2032 Batteries
Display Type
LED

Description

The Bernzomatic digital fuel gauge indicates the amount of fuel remaining in portable propane tanks used with tabletop grills, portable heaters, lanterns, mosquito foggers and other propane powered appliances. This pocket sized device is easy to use whether you are out and about or in your garage. Designed with user friendly functionality, the fuel gauge features an easy-to-read, digital LED display to indicate the amount of fuel remaining in your cylinder. It operates on two CR2032 batteries included. This digital fuel gauge is compatible with any non-refillable fuel cylinder with CGA600 connection, including 14 oz Bernzomatic propane fuel, 16 oz Bernzomatic propane camping gas and 14 oz Bernzomatic MAP-Pro fuel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.