Zoro Homepage

Bernzomatic TS8000BZKC Premium Trigger-Start Torch Kit

  • Mfr # TS8000BZKC

  • Zoro # G4735744


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Application
Brazing, Cooking, Soldering, Wood Working
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
TS8000BZKC
Ignitor
Instant On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS8000BZKC
Zoro #
G4735744
UPC #
14045310451
Country of Origin
United States

Dimensions

Soft Solder Size (Propane, Maximum)
3 in
Soft Solder Size (Propane, Minimum)
1/8 in
Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz

Details

Item
Hand Torch and Cylinder Kit
Application
Brazing, Cooking, Soldering, Wood Working
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
TS8000BZKC
Ignitor
Instant On/Off
Fuel
Map-Pro
MAPP Temp.
3,600
Propane Btus per Hour
14,200
Soft Solder Tube Cap. w/MAPP Gas
1/4 to 3 in
Welding Application
General Brazing, Soldering
Includes
Torch
Type
Trigger-Start Torch
Propane Temp.
3,400 Degrees F
Soft Solder Tube Cap.
1/8 to 2 in
MAPP Btus per Hour
12,900
Characteristics
Premium Trigger-Start Torch
Product Type
Hand Torch & Cylinder Kit
Cylinder Capacity
14.1 fl oz
Includes Cylinder
Yes
Features
Continuous Flame Lock, Pressure Regulated for Consistent Performance When Inverted
Torch Series
TS8000BZKC
Compatible Fuel Type
MAP-Pro, Propane
Heating Capacity (MAP-Pro)
12,900 BtuH
Maximum Flame Temperature (MAP-Pro)
3,600 Degrees F
Flame Adjustment
Adjustable Flame
Maximum Flame Temperature (Propane)
3,400 Degrees F
Ignition Type
Instant On-Off
Tip Type
Fixed Tip
Heating Capacity (Propane)
14,200 BtuH
Handle Style
Pistol Grip

Description

Hand Torch W/ Cylinder, Flame Type Swirl, Compatible Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Instant On-Off, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 4 in, Soft Solder Size (MAP-Pro, Minimum) 1/4 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 3 in, Soft Solder Size (Propane, Minimum) 1/8 in, Heating Capacity (MAP-Pro) 12,900 BtuH

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.