Zoro Homepage

Hand Torch, Curved Tip

  • Mfr # TS3700T

  • Zoro # G913370402


product price: $39.69
/ea

Key Features

Flame Type
Adjustable, Swirl Flame
Series
Flame Commander TS3700
Ignitor
Trigger Start Ignition
Flame Adjustment
Adjustable Flame
Maximum Flame Temperature (Propane)
3,600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3700T
Zoro #
G913370402
UPC #
014045397131
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Fuel Cylinder Size
14.1 oz

Details

Item
Bernzomatic FlameCommander Torch
Flame Type
Adjustable, Swirl Flame
Series
Flame Commander TS3700
Ignitor
Trigger Start Ignition
Flame Adjustment
Adjustable Flame
Maximum Flame Temperature (Propane)
3,600 Degrees F
Handle Style
Ergonomic, Soft Touch Grip Handle
Inlet Connection Type
CGA600
Tip Type
Curved
Product Type
Hand Torch
Ignition Type
Trigger-Start
Inlet Connection Gender
Male
Torch Series
Flame Commander TS3700
Compatible Fuel Type
Propane

Description

Bernzomatic FlameCommander Torch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.