BERNZOMATIC Multi-Funct Solder Iron

  • Mfr # ST550K

  • Zoro # G7747281


product price:  $35.55
/ea

Key Features

Application
Detailed Work on Metal, Wood, Foam and Other Materials, Electrical Soldering, Heat Shrinking, Jewelry Repairs
Features
Continuous Flame Lock, Hassle-Free
Includes
Hot Air Blower, Large Solder and Heat Shrink, Rosin Core Electrical Electrical Solder, Storage Case
Power Source
Butane
Tip Type
Chisel, Conical, Heat Shrink, Hot Air, Needle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST550K
Zoro #
G7747281
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Soldering Iron
Application
Detailed Work on Metal, Wood, Foam and Other Materials, Electrical Soldering, Heat Shrinking, Jewelry Repairs
Features
Continuous Flame Lock, Hassle-Free
Includes
Hot Air Blower, Large Solder and Heat Shrink, Rosin Core Electrical Electrical Solder, Storage Case
Power Source
Butane
Tip Type
Chisel, Conical, Heat Shrink, Hot Air, Needle
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Flame Adjustment
Adjustable Temperature
Product Type
Handpiece Only

Description

Cordless Soldering Iron Kit, Flame Adjustment Adjustable Temperature, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Tip Type Chisel, Conical, Heat Shrink, Hot Air, Needle, Includes Hot Air Blower, Large Solder and Heat Shrink, Rosin Core Electrical Electrical Solder, Storage Case, Application Detailed Work on Metal, Wood, Foam and Other Materials, Electrical Soldering, Heat Shrinking, Jewelry Repairs, Features Continuous Flame Lock, Hassle-Free, Power Source Butane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.