Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil FlameTorch Plumbers Kit, 5 Pc

  • Mfr # PK1001

  • Zoro # G4728403


product price: $58.45
/ea

Key Features

Application
Small Diameter Soldering, Thawing Frozen Locks and Pipes
Gas Service
Propane
Flame Type
Pencil
Series
PK1001KC
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1001
Zoro #
G4728403
UPC #
14045309820
Country of Origin
United States

Dimensions

Silver Braze Size (MAP-Pro, Maximum)
1 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Soft Solder Size (Propane, Maximum)
3 in

Details

Item
Hand Torch and Cylinder Kit
Application
Small Diameter Soldering, Thawing Frozen Locks and Pipes
Gas Service
Propane
Flame Type
Pencil
Series
PK1001KC
Ignitor
Manual
Fuel
Propane
Type
Pencil Flame Torch
Propane Temp.
3,400 Degrees F
Characteristics
5-Piece Pencil Flame Plumber's Kit
Propane Btus per Hour
2,500
Soft Solder Tube Cap.
1/8 to 3/4 in
Welding Application
General Brazing, Soldering
Includes
Flux Brush, Solid Wire Solder, Torch, Water-Soluble Flux
Product Type
Hand Torch & Cylinder Kit
Body Material
Brass
Torch Series
PK1001KC
Includes Cylinder
Yes
Compatible Fuel Type
Propane
Tip Type
Fixed Tip
Ignition Type
External Lighter
Flame Adjustment
Adjustable Flame
Features
Designed for Upright Use
Cylinder Capacity
14.1 fl oz
Heating Capacity (Propane)
2,500 BtuH
Maximum Flame Temperature (Propane)
3,400 Degrees F

Description

Torch Kit, Flame Type Pencil, Compatible Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 3 in, Heating Capacity (Propane) 2,500 BtuH, Product Type Hand Torch & Cylinder Kit, Maximum Flame Temperature (Propane) 3,400 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.