Zoro Homepage

Pencil Torch, Spark Ignitor, Propane

  • Mfr # UL2317

  • Zoro # G0081457


product price: $18.29
/ea

Key Features

Application
Soldering
Gas Service
Propane
Flame Type
Pencil
Series
UL2317
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL2317
Zoro #
G0081457
UPC #
70042192209
Country of Origin
United States

Dimensions

Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (Propane, Maximum)
3 in
Silver Braze Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz

Details

Item
Hand Torch
Application
Soldering
Gas Service
Propane
Flame Type
Pencil
Series
UL2317
Ignitor
Manual
Fuel
Propane
Propane Btus per Hour
255
Head
Round
MAPP Temp.
3,730
Propane Temp.
3,600 Degrees F
MAPP Btus per Hour
433
Characteristics
Basic Pencil Flame Torch, Produces 1/2" Wide Pencil Flame for Light Work with Adjustable Flame Control
Type
Pencil Torch
Welding Application
General Brazing, Soldering
Product Type
Hand Torch
Body Material
Brass
Heating Capacity (Propane)
255 BtuH
Maximum Flame Temperature (Propane)
3,600 Degrees F
Ignition Type
External Lighter
Flame Adjustment
Adjustable Flame
Inlet Connection Type
NPT
Includes Cylinder
No
Maximum Flame Temperature (MAP-Pro)
3,730 Degrees F
Inlet Thread Direction
Left Hand; Right Hand
Tip Type
Fixed Tip
Heating Capacity (MAP-Pro)
433 BtuH
Handle Style
Torch Head Only
Features
Durable Brass Torch Head
Torch Series
Classic
For Fuel Type
Propane
Inlet Connection Gender
Female

Description

Torch Head, Flame Type Pencil, For Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 433 BtuH, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.