Zoro Homepage

Torch, Brazing Swivel

  • Mfr # TS99

  • Zoro # G1023522


product price: $66.79
/ea

Key Features

Application
Auto Repair, Brazing, Heat Treating, Large Diameter Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
TS99T
Ignitor
Instant On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS99
Zoro #
G1023522
UPC #
70042195422
Country of Origin
United States

Dimensions

Silver Braze Size (Propane, Minimum)
1/4 in
Silver Braze Size (MAP-Pro, Maximum)
1 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Soft Solder Size (Propane, Minimum)
1/8 in
Soft Solder Size (Propane, Maximum)
3 in

Details

Item
Hand Torch
Application
Auto Repair, Brazing, Heat Treating, Large Diameter Soldering
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
TS99T
Ignitor
Instant On/Off
Fuel
Map-Pro
Propane Gas Silver Braze
1/4 in to 1 in
Type
360 Degree
Soft Solder Tube Cap. w/MAPP Gas
1/4 to 6 in
Silver Braze Tube w/MAPP Gas
1/4 to 2 in
Propane Gas Soft Solder
1/8 in to 3 in
Product Type
Hand Torch
Tip Type
360 Degrees Swivel
Heating Capacity (MAP-Pro)
433 BtuH
Handle Style
Torch Head Only
Flame Adjustment
Adjustable Flame
Heating Capacity (Propane)
255 BtuH
Torch Series
TS99T
Inlet Thread Direction
Left Hand; Right Hand
Inlet Connection Gender
Female
Features
Positional Burn Tube, Pressure Regulated
For Fuel Type
MAP-Pro
Inlet Connection Type
NPT
Ignition Type
Trigger-Start

Description

Torch Head, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type 360 Degrees Swivel, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 433 BtuH, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.