Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS4000T

  • Mfr # TS4000

  • Zoro # G1104153


product price: $45.49
/ea

Key Features

Application
Cooking, Light Brazing, Soldering, Wood Working
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
TS4000T
Ignitor
Instant On/Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS4000
Zoro #
G1104153
UPC #
70042190403
Country of Origin
United States

Dimensions

Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (Propane, Maximum)
1 in
Silver Braze Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (Propane, Minimum)
1/8 in
Soft Solder Size (MAP-Pro, Minimum)
1/4 in
Soft Solder Size (Propane, Maximum)
3 in
Soft Solder Size (MAP-Pro, Maximum)
6 in

Details

Item
Hand Torch
Application
Cooking, Light Brazing, Soldering, Wood Working
Gas Service
MAPP/PRO
Flame Type
Swirl
Series
TS4000T
Ignitor
Instant On/Off
Fuel
Map-Pro
MAPP Gas Soft Solder
1/4 in to 6 in
Propane Gas Soft Solder
1/8 in to 3 in
Product Type
Hand Torch
For Fuel Type
MAP-Pro
Torch Series
TS4000T
Heating Capacity (MAP-Pro)
433 BtuH
Ignition Type
Instant On-Off
Inlet Thread Direction
Left Hand; Right Hand
Body Material
Cast Aluminum
Features
Continuous Flame Lock, Pressure Regulate
Includes Cylinder
No
Tip Type
Fixed Tip
Handle Style
Pistol Grip
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Heating Capacity (Propane)
255 BtuH
Flame Adjustment
Preset Flame

Description

Hand Torch, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Instant On-Off, Flame Adjustment Preset Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 6 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 433 BtuH, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.