Zoro Homepage

Torch, Flame

  • Mfr # JT680

  • Zoro # G3057774


product price: $23.59
/ea

Key Features

Application
DIY Plumbing, Small to Medium Diameter Soldering, Thawing Frozen Locks and Pipes
Gas Service
Propane
Flame Type
Pencil
Series
JT680
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT680
Zoro #
G3057774
UPC #
70042191103
Country of Origin
United States

Dimensions

Silver Braze Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (Propane, Maximum)
3 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (MAP-Pro, Maximum)
4 in
Silver Braze Size (Propane, Maximum)
1 in

Details

Item
Hand Torch
Application
DIY Plumbing, Small to Medium Diameter Soldering, Thawing Frozen Locks and Pipes
Gas Service
Propane
Flame Type
Pencil
Series
JT680
Ignitor
Manual
Fuel
Propane
Type
Jumbo Flame Torch
Welding Application
General Brazing, Soldering
Product Type
Hand Torch
Torch Series
JT680
Body Material
Brass
Flame Adjustment
Adjustable Flame
Ignition Type
External Lighter
For Fuel Type
Propane
Tip Type
Fixed Tip
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Handle Style
Torch Head Only
Heating Capacity (Propane)
255 BtuH
Inlet Thread Direction
Left Hand; Right Hand

Description

Torch Head, Flame Type Pencil, For Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female, Inlet Thread Direction Left Hand; Right Hand, Inlet Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.