Zoro Homepage

Torch Kit, Curved Tip

  • Mfr # TS3700KC

  • Zoro # G413370360


product price: $63.59
/ea

Key Features

Flame Type
Adjustable, Swirl Flame
Series
Flame Commander TS3700KC
Ignitor
Trigger Start Ignition
Compatible Fuel Cylinder Size
14.1 oz
Inlet Connection Type
CGA600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3700KC
Zoro #
G413370360
UPC #
014045397155
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Fuel Cylinder Size
14.1 oz

Details

Item
Bernzomatic FlameCommander Torch Kit
Flame Type
Adjustable, Swirl Flame
Series
Flame Commander TS3700KC
Ignitor
Trigger Start Ignition
Inlet Connection Type
CGA600
Flame Adjustment
Adjustable Flame
Torch Series
Flame Commander TS3700KC
Product Type
Hand Torch & Cylinder Kit
Inlet Connection Gender
Male
Handle Style
Ergonomic, Soft Touch Grip Handle
Compatible Fuel Type
Propane
Ignition Type
Trigger-Start
Maximum Flame Temperature (Propane)
3,601 Degrees F
Tip Type
Curved

Description

Bernzomatic FlameCommander Torch Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.