This item is Discontinued.

No Product Image Available

Round Table, Activity, 36"Round, Gray/Blue, 36" X 24" to 31" (Discontinued)

  • Mfr # 6488JCA003
  • Zoro # G6904340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6488JCA003
Zoro #
G6904340
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
24" to 31"

Details

Item
Table,Activity,36"Round,Gray/Blue
Shape
Round
Series
Berries
Type
Activity Table
Color
Gray, Blue

Description

Table,Activity,36 In.Round,Gray/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.