Round Table, Activity, 36"Round, Gray/Red, 36" X 11" to 15" (Discontinued)
- Mfr # 6488JCT008
- Zoro # G6904727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCT008
Zoro #
G6904727
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Height
11" to 15"
Details
Item
Table,Activity,36"Round,Gray/Red
Shape
Round
Type
Activity Table
Color
Gray, Red
Series
Berries
Description
Table,Activity,36 In.Round,Gray/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.