Zoro Homepage
This item is Discontinued.
No Product Image Available

Rectangle Table, Rectangle, 24"x36", Blue/Black, 24" X 36" X 24" to 31" (Discontinued)

  • Mfr # 6478JCA183
  • Zoro # G6905643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6478JCA183
Zoro #
G6905643
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Length
36"
Height
24" to 31"

Details

Item
Table,Rectangle,24"x36",Blue/Black
Shape
Rectangle
Series
Berries
Color
Blue, Black
Type
Activity Table

Description

Table,Rectangle,24 In.x36 In.,Blue/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.