Rectangle Table, Rectangle, 24"x36", Gray/Green, 24" X 36" X 15" to 24" (Discontinued)
- Mfr # 6478JCE119
- Zoro # G6905600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCE119
Zoro #
G6905600
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Length
36"
Height
15" to 24"
Details
Item
Table,Rectangle,24"x36",Gray/Green
Shape
Rectangle
Series
Berries
Type
Activity Table
Color
Gray, Green
Description
Table,Rectangle,24 In.x36 In.,Gray/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.