Rectangle Table, Rectangle, 24"x36", GrayOrange, 24" X 36" X 11" to 15" (Discontinued)
- Mfr # 6478JCT114
- Zoro # G6905792
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCT114
Zoro #
G6905792
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Length
36"
Height
11" to 15"
Details
Item
Table,Rectangle,24"x36",GrayOrange
Shape
Rectangle
Color
Gray, Orange
Series
Berries
Type
Activity Table
Description
Table,Rectangle,24 In.x36 In.,GrayOrange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.