Rectangle Table, Rectangle, 24"x48", Yellow/Black, 24" X 48" X 15" to 24" (Discontinued)
- Mfr # 6403JCE187
- Zoro # G6906407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6403JCE187
Zoro #
G6906407
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Length
48"
Height
15" to 24"
Details
Item
Table,Rectangle,24"x48",Yellow/Black
Shape
Rectangle
Series
Berries
Color
Yellow, Black
Type
Activity Table
Description
Table,Rectangle,24 In.x48 In.,Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.