Rectangle Table, Rectangle, 30"x48", Yellow/Black, 30" X 48" X 11" to 15" (Discontinued)
- Mfr # 6473JCT187
- Zoro # G6906903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6473JCT187
Zoro #
G6906903
UPC #
-
Country of Origin
United States
Dimensions
Width
30"
Length
48"
Height
11" to 15"
Details
Item
Table,Rectangle,30"x48",Yellow/Black
Shape
Rectangle
Series
Berries
Color
Yellow, Black
Type
Activity Table
Description
Table,Rectangle,30 In.x48 In.,Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.