Trapezoidal Table, Trapezoid, 24"x48", Blue/Black, 24" X 48" X 11" to 15" (Discontinued)
- Mfr # 6438JCT183
- Zoro # G6907332
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6438JCT183
Zoro #
G6907332
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Length
48"
Height
11" to 15"
Details
Item
Table,Trapezoid,24"x48",Blue/Black
Shape
Trapezoidal
Type
Activity Table
Color
Blue, Black
Series
Berries
Description
Table,Trapezoid,24 In.x48 In.,Blue/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.