Shop BERRY
See all product information
Create Account
Carton Sealing Tape, 1.6 mil Thick, 48 mm W x 50 m L, Clear
Mfr # 1088288
Zoro # G521833467
product price:Â
$
2.65
/ea
Sold in multiples of 36 for $95.40
Key Features
Max. Tape Performance Temp.
120 Degrees F
Tape Tensile Strength
22 lb/in
Material
Polypropylene, Rubber
Tape Backing Material
Polypropylene
Tape Thickness
1.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1088288
- Zoro #
- G521833467
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 1.6 mil
- Width
- 48 mm
- Length
- 50 m
Details
- Max. Tape Performance Temp.
- 120 Degrees F
- Tape Tensile Strength
- 22 lb/in
- Material
- Polypropylene, Rubber
- Tape Backing Material
- Polypropylene
- Tape Color
- Clear
- Item
- Carton Sealing Tape
- Tape Adhesive
- Synthetic Rubber
Description
Berry carton sealing tape utility grade, series: 803, 50 m length, 48 mm width, 1.6 mm thickness, clear, synthetic rubber adhesive, polypropylene film backing, 44 in-oz adhesion strength, 22 in-lb tensile strength, 120 degreesF maximum operating.