Multi-Purpose Duct Tape 223, 55 m L x 48 mm W, 10 mil Thick, rubber Adhesive, Silver

  • Mfr # 1086550

  • Zoro # G221834290


product price: $18.39
/ea
Sold in multiples of 24 for $441.36

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1086550
Zoro #
G221834290
UPC #
-
Country of Origin
United States

Description

Polyken duct tape multi-purpose, series: 223, 55 m length, 48 mm width, 10 mm thickness, silver, rubber adhesive, polyethylene coated cloth backing, 90 in-oz adhesion strength, 27 in-lb tensile strength, 40 to 200 degreesF maximum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.