Shop BERRY PLASTICS
Create Account
1207797 White HVAC; Professional Grade Duct Tape; 1.89 in. x 60 Yd
- Mfr # 552446
- Zoro # G103702181
product price:Â
$
42.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552446
- Zoro #
- G103702181
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Size - 2.83 in. x 50 YD
- Color - Silver
- Extreme Weather HVAC Foil Tape
- Designed For Extreme Temperatures Between -35 Degrees Fahrenheit & 260 Degrees Fahrenheit
- Extremely Conformable Foil Backing
- Aggressive Adhesive System Utilizes A Quick Stick Formulation.
- Item Dimension - 4.12 x 4.12 x 2.83 in.
- Item Weight - 1.69 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.