Shop WOD TAPE
See all product information
Create Account
Heavy Duty Double Sided Tissue Tape with Extended Liner and Dispenser: 1in x 108 ft, 12PK
- Mfr # WOD T-TAKD-01000-12-108-CLE
- Zoro # G315069768
product price:Â
$
149.99
/pk of 12, $12.50/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1 inch (24mm)
Tape Thickness
2 Mil
Tape Backing Material
Glass Stabilized
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD T-TAKD-01000-12-108-CLE
- Zoro #
- G315069768
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Clear
- Tape Backing Material
- Glass Stabilized
- Tape Adhesive
- Acrylic
Dimensions
- Imperial Tape Width
- 1 inch (24mm)
- Tape Thickness
- 2 Mil
Description
for Mounting or Box Fabrication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.