Shop BERRY PLASTICS
Create Account
625885 4 mil 3 x 100 ft. Film Polyethylene Sheeting - Clear
- Mfr # 5033873
- Zoro # G503980615
product price:Â
$
56.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5033873
- Zoro #
- G503980615
- UPC #
- 70052002628
- Country of Origin
- China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Plastic flim
- Color: Clear
- Material: Polyethylene Sheeting
- Type: Plastic Sheeting
- Thickness: 4 mil
- Width: 3 ft.
- Length: 100 ft.
- Dimensions: 5.5" H x 5.5" W x 39" L
- Weight: 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.