Shop BERRY PLASTICS
See all product information
Create Account
626055 16 x 100 ft. 6 Mil; Clear Polyethylene Film
- Mfr # 199026
- Zoro # G403949248
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Tarp Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 199026
- Zoro #
- G403949248
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Tarp
- Color
- Clear
- Tarp Material
- Polyethylene
Description
Features
- Size - 16 x 100 ft.
- 6 mil, clear polyethylene film.
- Dimension - 28 x 9.8 x 11 in.
- Item weight - 45.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.