Zoro Homepage

Plastics Can Liners, 60 gal Capacity, 22 Microns, Black, 100PK

  • Mfr # PCM3658

  • Zoro # G214897226


product price: $44.69
/pk 100, $0.45/ea

Key Features

Color
Black
Length
16.38 in
Width
11.75 in
Height
4.25 in
% Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM3658
Zoro #
G214897226
UPC #
-
Country of Origin
United States

Dimensions

Length
16.38 in
Width
11.75 in
Height
4.25 in

Details

Color
Black
% Recycled Content
0%

Description

Can liners feature a durable design that provides reliable trash containment for your everyday applications. Dark construction keeps your contained waste hidden from view. 0.85 mil thick material prevents stretching to help avoid rips and tears caused by heavier loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.