Zoro Homepage

Dropcloth 9'X12' 2Mil

  • Mfr # 626236

  • Zoro # G210094230


product price: $11.15
/ea

Key Features

Length
9 ft
Width
12 ft
Thickness
2 mil
Size
9 ft x 12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626236
Zoro #
G210094230
UPC #
70052912200
Country of Origin
United States

Dimensions

Length
9 ft
Width
12 ft
Thickness
2 mil
Size
9 ft x 12 ft

Details

Item
Drop Cloth

Description

Dropcloth 9'X12' 2Mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.