
Heavy-Duty Low-Density Wing Tie Contractor Bags, 42 gal, 3 mil, 32.75in x 45.13in, Black, 80PK (Discontinued)
- Mfr # WTCON42GAL
- Zoro # G715621245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WTCON42GAL
Zoro #
G715621245
UPC #
-
Country of Origin
United States
Dimensions
Height
45.13 in
Thickness
3 mil
Width
32-3/4 in
Details
Seal
Flat
Capacity
42 gal
Material
Low-Density Polyethylene
Strength Rating
Heavy-Duty
Bag Closure Type
Tie-Flap
Color
Black
Item
Contractor Bags
% Recycled Content
0%
Description
Unique, heavy-duty bag with a cleverly designed wing tie closure. No need to rabbit tie or use separate closures. To secure, simply tie the wings together for a secure, ready made handle. The flat seal means no sacrifice in bag length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.