Nashua 2.83 in. W X 60 yd L Silver Foil Tape 1 pk

  • Mfr # 1087631

  • Zoro # G821728074


product price:  $39.99
/ea
Sold in multiples of 16 for $639.84

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1087631
Zoro #
G821728074
UPC #
033656310001
Country of Origin
United States

Description

When the temperatures drop ordinary tape falls shortbut Nashua 324A rises to the challenge. Designed specifically for cold weather conditions this UL-coded foil tape delivers rock-solid performance when and where you need it most. Whether you're sealing ductwork in the dead of winter or wrapping insulation in a chilly basement Nashua 324A sticks strongwithout cracking lifting or losing adhesion. Its durable aluminum foil backing and cold-weather acrylic adhesive create an air-tight moisture-resistant seal that holds firm in temperatures as low as -20F. When the temperatures drop ordinary tape falls shortbut Nashua 324A rises to the challenge. Designed specifically for cold weather conditions this UL-coded foil tape delivers rock-solid performance when and where you need it most. Whether you're sealing ductwork in the dead of winter or wrapping insulation in a chilly basement Nashua 324A sticks strongwithout cracking lifting or losing adhesion. Its durable aluminum foil backing and cold-weather acrylic adhesive create an air-tight moisture-resistant seal that holds firm in temperatures as low as -20F. And with 60 yards of tape nearly 3 inches wide you get long-lasting coverage thats as reliable as it is efficient. And with 60 yards of tape nearly 3 inches wide you get long-lasting coverage thats as reliable as it is efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.