
Replacement Polypropylene Vial Caps, 22mm Metal Foil Lined Plastic Screw Caps, White, 1000PK
Mfr # 131000
Zoro # G116556252
product price: $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Material of Construction
Polypropylene Cap With Metal Foil Liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131000
Zoro #
G116556252
UPC #
-
Country of Origin
Unknown
Details
Item
Replacement Polypropylene Vial Caps, 22mm Metal Foil Lined Plastic Screw Caps, White, 1000 per Case
Material of Construction
Polypropylene Cap With Metal Foil Liner
Description
Smooth top white caps available with various type liners for liquid scintillation counting applications. Metal foil liner offers best counting efficiency with excellent sealing properties. Recommended for all samples that have a pH of 5-7. For highly alkaline or acidic samples an inert liner is recommended. Polypropylene Vial Caps, 22 mm Metal Foil Lined, White, Plastic Screw CapShipping Weight: 4.4 lbsShipping Dimensions: 8.00 x 10.00 x 8.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.