Shop All Protective Floor Coverings
Berry Plastics
Berry Plastics 626033 10 x 100 ft. 6 Mil; Clear Polyethylene Film
Mfr # 199000
Zoro # G003949242
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Color Clear
Product Information
- Brand Berry Plastics
- MFR # 199000
- Zoro # G003949242
- Country of Origin United States
- Category Protective Floor Coverings
Details
Description
Features
- Size - 10 x 100 ft.
- 6 mil, clear polyethylene film.
- Dimension - 33.8 x 7.1 x 7.1 in.
- Item weight - 28.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 24" L, Flat, Rubber, Red (47150)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Brown (3A325)
- RUBBERMAID COMMERCIAL Air Freshener Refill, CountryDelight, PK12 (FG4012591)
- DIAL MFG Fresh Odor Neutralizer (5255)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x2Ml, Clr (C202)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- SURFACE SHIELDS 3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue (DCR336200B)
- 3M Trap Masking Material, 6 in. x 50 ft. (DIRT TRAP 36852)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- AMERICOVER Reinforced Plastic, 100ft L, 20ft W, 10mil (DS10FR20)
- Berry Plastics Protective Floor Coverings