Zoro Homepage

10x20 1Mil Drop Cloth

  • Mfr # 626222

  • Zoro # G108111537


product price: $4.35
/ea
Sold in multiples of 12 for $52.20

Key Features

Length
10 ft
Width
20 ft
Material
Plastic
Size
10 ft x 20 ft
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626222
Zoro #
G108111537
UPC #
70052912408
Country of Origin
United States

Dimensions

Length
10 ft
Width
20 ft
Size
10 ft x 20 ft
Thickness
1 mil

Details

Item
Drop Cloth
Material
Plastic

Description

10' x 20', 1 Mil Medium Duty Plastic Drop Cloth, Easy To Use Roll, Pleat Fold Pack, Provides Convenient Opening Spreading, Superior Protection Versatility For Painting Projects, Color Coded Packaging With 2 Way Graphics For Multiple Display Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.