
9x12 2Mil Drop Cloth
Mfr # 626236
Zoro # G107958461
product price: $4.45
/eaSold in multiples of 6 for $26.70
Key Features
Length
9 ft
Width
12 ft
Material
Plastic
Thickness
2 mil
Size
9 ft x 12 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
626236
Zoro #
G107958461
UPC #
70052912200
Country of Origin
United States
Dimensions
Length
9 ft
Width
12 ft
Thickness
2 mil
Size
9 ft x 12 ft
Details
Item
Drop Cloth
Material
Plastic
Description
9' x 12', 20 Mil Heavy Duty Plastic Drop Cloth, Easy To Use Roll, Pleat Fold Pack, Provides Convenient Opening Spreading, Superior Protection Versatility For Painting Projects, Color Coded Packaging With 2 Way Graphics For Multiple Display Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.