Reclaim Heavy-Duty Recycled Can Liners, 100PK
- Mfr # RNW-4850
- Zoro # G323364756
product price:Â
$
82.19
/pk of 100, $0.82/ea
Key Features
Capacity
45 gal
Rolls per Package
10
Thickness
1.25 mil
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RNW-4850
- Zoro #
- G323364756
- UPC #
- 10041215250054
- Country of Origin
- United States
- Capacity
- 45 gal
- Rolls per Package
- 10
- Material
- Plastic
- Color
- Black
- Item
- Can Liner
- Bags Per Roll
- 10
- % Recycled Content
- 75%
- Features
- Star Bottom Seal, Heavy Duty, Coreless Roll, Leak Proof
Dimensions
- Thickness
- 1.25 mil
- Size
- Large
- Length
- 46 in
- Width
- 40 in
Description
SCS-certified; 75% reprocessed resins, Star-seal bottom for even content distribution, Coreless roll for easy dispensing; LLDPE material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.