Zoro Homepage

B-12 Chemtool Throttle Body Cleaner, 16 oz, Liquid

  • Mfr # 0117C

  • Zoro # G116224342


product price: $10.15
/ea

Key Features

Viscosity
0.4 cSt
Length
10 in
Compositions
Acetone Toluene 2-Butoxyethanol Carbon Dioxide
Depth
11.125 in
Boiling Point
104 to 396° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0117C
Zoro #
G116224342
UPC #
75894201178
Country of Origin
United States

Dimensions

Length
10 in
Depth
11.125 in
Width
8.375 in

Details

Viscosity
0.4 cSt
Compositions
Acetone Toluene 2-Butoxyethanol Carbon Dioxide
Boiling Point
104 to 396° F
Flash Point
20° F
Flammability Rating
3
Specific Gravity
0.8
Application Method
Sprayer
Capacity
16 oz
Density
6.7-lb/gal
Form
Liquid
Color
Clear

Description

Quickly dissolves gum, varnish, fuel residues and other deposits from carburetor, PCV valve, automatic choke, carburetor linkage, throttle body and distributor shaft with H.E.S.T for maximum performance and fuel economy. Improves drivability by removing deposits that cause rough idle, stalling and loss of acceleration. Available in a variety of sizes to accommodate any job. Catalytic converter and oxygen sensor-safe.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.