Shop BERRYMAN
See all product information
Create Account
Degreaser, 18.4 fl oz Can, Unscented
- Mfr # 1133
- Zoro # G814560803
product price:Â
$
8.89
/ea
Key Features
Container Type
Aerosol Spray Can
Container Size
18.4 fl oz
Series
No Series
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1133
- Zoro #
- G814560803
- UPC #
- 75894011333
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Aerosol Spray Can
- Series
- No Series
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 0 g/L
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Unscented
- Biodegradable
- Yes
- Color
- Clear
- For Use on
- Dirt, Grease, Oil
- Nonflammable
- Yes
- Net Weight
- 18.4 oz
- Type
- Degreaser
- Features
- Non-Flammable
Dimensions
- Container Size
- 18.4 fl oz
Description
Proprietary blend of high-performance detergents and emulsifiers easily penetrates road grime, dirt, grease and oil. The fast spray on/rinse off cycle saves time and conserves water. for vehicle engines, small engine parts, lawn mowers, hand tools, machinery, fleet, farm and marine equipment. Contains no phosphates, abrasives, solvents or VOCs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.