
1 Mil Black Polyester Masking Tape with Acrylic Adhesive, 4 In. Wide x 36 Yards Long
Mfr # BLTA1-4
Zoro # G422646340
product price: $37.29
/eaKey Features
Tape Length
72 yds
Tape Thickness
2.5 mil (1 mil material + 1.5 mil adhesive)
Tape Tensile Strength
25 lbs./in.
Performance Temp.
-29°C (-20.2°F) - 150°C (302°F)
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTA1-4
Zoro #
G422646340
UPC #
-
Country of Origin
China
Dimensions
Tape Width
4 in
Tape Length
72 yds
Tape Thickness
2.5 mil (1 mil material + 1.5 mil adhesive)
Details
Tape Tensile Strength
25 lbs./in.
Tape Color
Black
Performance Temp.
-29°C (-20.2°F) - 150°C (302°F)
Material
Polyester
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Description
Black Masking Tapes with Acrylic Adhesive are made of 1 mil thick polyester film and 1.5 mil thick acrylic adhesive. They are designed to masking during powder coating and splicing operations. They can be removed cleanly without leaving any residue. These tapes are packaged on a 3" core and are 72 yards long.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.