
1 Mil Green Polyester Masking Tape, 1 1/2 In. Wide x 36 Yards Long
Mfr # GPT1-1 1/2
Zoro # G322646358
product price: $17.49
/eaKey Features
Tape Length
72 yds
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Material
Polyester
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPT1-1 1/2
Zoro #
G322646358
UPC #
-
Country of Origin
China
Dimensions
Tape Length
72 yds
Tape Width
1-1/2 in
Tape Thickness
2.7 mil (1 mil material + 1.7 mil adhesive)
Details
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Material
Polyester
Tape Color
Green
Tape Tensile Strength
25 lbs./in.
Description
Green Masking Tapes are made of 1 mil thick polyester film and 1.7 mil thick silicone adhesive with a primer in between. They are designed to masking during powder coating and splicing operations. They can be removed cleanly without leaving any residue. These tapes are packaged on a 3" core and are 72 yards long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.