Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Mil Yellow Polyester Masking Tape with Acrylic Adhesive, 2 In. Wide x 36 Yards Long

  • Mfr # YPTA1-2

  • Zoro # G122646374


product price: $18.79
/ea

Key Features

Performance Temp.
-29°C (-20.2°F) - 150°C (302°F)
Tape Length
72 yds
Tape Tensile Strength
25 lbs./in.
Tape Thickness
2.5 mil (1 mil material + 1.5 mil adhesive)
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YPTA1-2
Zoro #
G122646374
UPC #
-
Country of Origin
China

Dimensions

Tape Width
2 in
Tape Length
72 yds
Tape Thickness
2.5 mil (1 mil material + 1.5 mil adhesive)

Details

Performance Temp.
-29°C (-20.2°F) - 150°C (302°F)
Tape Color
Yellow
Tape Tensile Strength
25 lbs./in.
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Material
Polyester

Description

Yellow Masking Tapes with Acrylic Adhesive are made of 1 mil thick polyester film and 1.5 mil thick acrylic adhesive. They are designed to masking during powder coating and splicing operations. They can be removed cleanly without leaving any residue. These tapes are packaged on a 3" core and are 72 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.