
10 Mil Polyimide Masking Tape, 1/8 In. Wide x 36 Yards Long, Amber
Mfr # PPT10-1/8
Zoro # G622646300
product price: $36.75
/eaKey Features
Tape Length
36 yds
Performance Temp.
-73°C (-99°F) - 260°C (500°F)
Tape Tensile Strength
166 lbs./in.
Tape Thickness
11.5 mil (10 mil material + 1.5 mil adhesive)
Tape Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT10-1/8
Zoro #
G622646300
UPC #
-
Country of Origin
China
Dimensions
Tape Width
1/8 in
Tape Length
36 yds
Tape Thickness
11.5 mil (10 mil material + 1.5 mil adhesive)
Details
Performance Temp.
-73°C (-99°F) - 260°C (500°F)
Tape Tensile Strength
166 lbs./in.
Tape Color
Amber
Material
Polyimide
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Description
High Temperature Masking Tapes are made of 10 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.