
3 Ft. x 8 Ft. ESD Soldering Mat Kit, 0.08 In. Thick, Black
Mfr # 2059USA8-3x8BLKT
Zoro # G722646453
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3 ft
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Decay Time
0.05 Seconds
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2059USA8-3x8BLKT
Zoro #
G722646453
UPC #
-
Country of Origin
United States
Dimensions
Width
3 ft
Length
8 ft
Size
3 ft x 8 ft
Thickness
0.080 in ± 10%; 1/16 in
Details
Color
Black
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Decay Time
0.05 Seconds
Material
Rubber
Temperature Resistance
250 °F
Description
ESD Soldering Mat Kits are made from two layers of elastomer designed for table top or workstations. The top layer is static dissipative rubber laminated to a conductive bottom rubber layer. These ESD mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech ESD High Temperature Mats offer excellent resistance to heat, oil, grease, and most common solvents. Resistance to ground (Rtg) is 10^8 - 10^9 ohms and Point-to-Point Resistance (Rtt) is 10^5 - 10^6 ohms. They include a common point ground cord and an adjustable fabric wrist strap.Custom sizes are available upon request.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.