Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Mil Green Polyester Masking Tape, 1 1/2 In. Wide x 36 Yards Long

  • Mfr # GPT5-1 1/2

  • Zoro # G022646382


product price: $22.89
/ea

Key Features

Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Tape Color
Green
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Tape Length
36 yds
Tape Tensile Strength
98 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPT5-1 1/2
Zoro #
G022646382
UPC #
-
Country of Origin
China

Dimensions

Tape Length
36 yds
Tape Thickness
6.5 mil (5 mil material + 1.5 mil adhesive)
Tape Width
1-1/2 in

Details

Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Tape Color
Green
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Tape Tensile Strength
98 lbs./in.
Material
Polyester

Description

Green Masking Tapes are made of 5 mil thick polyester film and 1.5 mil thick silicone adhesive with a primer in between. They are designed to masking during powder coating and splicing operations. They can be removed cleanly without leaving any residue. These tapes are packaged on a 3" core and are 36 yards long.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.