Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Mil Green Polyester Masking Tape, 3 In. Wide x 36 Yards Long

  • Mfr # GPT5-3

  • Zoro # G722646347


product price: $45.75
/ea

Key Features

Tape Color
Green
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Material
Polyester
Tape Tensile Strength
98 lbs./in.
Tape Length
36 yds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPT5-3
Zoro #
G722646347
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
36 yds
Tape Thickness
6.5 mil (5 mil material + 1.5 mil adhesive)

Details

Tape Color
Green
Performance Temp.
-73°C (-99°F) - 200°C (392°F)
Material
Polyester
Tape Tensile Strength
98 lbs./in.
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330

Description

Green Masking Tapes are made of 5 mil thick polyester film and 1.5 mil thick silicone adhesive with a primer in between. They are designed to masking during powder coating and splicing operations. They can be removed cleanly without leaving any residue. These tapes are packaged on a 3" core and are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.